Skip to Content
Merck
All Photos(1)

Key Documents

SVGPB1010

Millipore

Millipore® Sterivex Pressure Filter

pore size 0.22 μm, polyethersulfone membrane, capacity 2000 mL, pack of 10 ea

Synonym(s):

Sterivex-GP Pressure Filter Unit, pressure filtration unit, pressure sterile filter unit, pressure sterile filtering unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104914
eCl@ss:
32031690
NACRES:
NB.22

material

Eastar housing
polyethersulfone membrane

Quality Level

sterility

sterile

product line

Sterivex

feature

holdup volume 2.2 mL
hydrophilic

packaging

pack of 10 ea

parameter

3.1 bar max. inlet pressure (45 psi)
45 °C max. temp.

technique(s)

sterile filtration: suitable

H

85 mm

capacity

2000 mL

diam.

5.4 cm

filter capacity

2000 mL

filtration area

10 cm2

matrix

Express PLUS

pore size

0.22 μm pore size

fitting

female Luer-Lok® inlet fitting (with upstream vent)
outlet filling bell

shipped in

ambient

General description

- Sterivex filter units work with syringes, peristaltic pumps or pressure vessels. They eliminate the risk of contamination associated with decanting or pipetting.
- Sterivex units are designed to dispense into virtually any storage container. The devices are available with different outlet connections (see table).
- Sterivex filter units can process volumes up to 1,000 mL or 2,000 mL, depending on the type of membrane used in the device. A choice of three different membranes is provided.
- Filter-sterilize volumes up to 1,000 mL or 2,000 mL, using Sterivex pressure-driven filter units (capacity depends on the type of membrane used in the device). With three different membrane options and a variety of outlet connection options, Sterivex filters can fit virtually any workflow and dispense into nearly any storage container. Sterivex filters work with syringes, peristaltic pumps or pressure vessels and eliminate the risk of contamination associated with decanting or pipetting.

Features & Benefits:
- Works with a variety of pressure devices including syringes, perstaltic pumps and pressure vessels
- Comes in multiple membrane types to suit your application needs with capacities up to 2 L

Applications:
Sterilization of Aqueous Solutions

Application

For Research Use Only

Principle

Pressure

Physical form

Color Code: Clear

Preparation Note

Sterilization Method
Gamma irradiation

Other Notes

Directions for Use
  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: Sterile Filtration
  • Intended Use: Large-volume filtration using positive pressure
  • Instructions for Use: Please refer to Instructions for Use section of Sterivex user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

EXPRESS PLUS is a trademark of Merck KGaA, Darmstadt, Germany
Eastar is a trademark of Eastman Chemical Company
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany
Sterivex is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Learn how Sterivex™ pressure-driven sterile filters can be used for large-volume sample processing in environmental research and testing.

Learn how Sterivex™ pressure-driven sterile filters can be used for large-volume sample processing in environmental research and testing.

Learn how Sterivex™ pressure-driven sterile filters can be used for large-volume sample processing in environmental research and testing.

Learn how Sterivex™ pressure-driven sterile filters can be used for large-volume sample processing in environmental research and testing.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service