D003F3P01
Clarigard® Cartridge Filter
nominal pore size 0.3 μm, cartridge nominal length × diam. 30 in. (747.5-752.5 mm) × 2.75 in. (70 mm)
About This Item
material
polypropylene filter
Quality Level
feature
hydrophilic
manufacturer/tradename
Clarigard®
parameter
4.8 bar max. differential pressure (70 psid) at 20 °C
cartridge nominal length × diam.
30 in. (747.5-752.5 mm) × 2.75 in. (70 mm)
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
gravimetric extractables
≤10 mg
pore size
0.3 μm nominal pore size
0.3 μm pore size
input
sample type liquid
cartridge code
Code F (Double Open End Flat Gasket)
Looking for similar products? Visit Product Comparison Guide
General description
Preparation Note
Analysis Note
Other Notes
- Organism Retention: 99.99% retention
- Mode of Action: Filtration (nominal)
- Application: BioProcessing
- Intended Use: Bioborden reduction
- Instructions for Use: Please refer to the Polygard® and Clarigard® Cartidges user guide
- Storage Statement: Store in dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service