CLS4620250
Pyrex® distilling flask
capacity 250 mL
Synonym(s):
distillation flask, distilling flask, glass flasks, Corning® 4620
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
manufacturer/tradename
Corning 4620-250
capacity
250 mL
flask O.D. × H
86 mm × 250 mm
side arm O.D. × L
9 mm × 130 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The sidearm is approximately 77 mm below the top of the neck at an angle of 75°. The side-arm for the 125 mL size is located approx. 137 mm from bottom of flask to meet ASTM E133 requirements, and requires a rubber stopper no.2. Adaptable for use with thermometers calibrated for 76 mm immersion.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service