MTCP411114
MTC™ Bio Transfer Pipette
size 5 mL, large bulb, sterile, pack of 25 × 500 ea (25 x packs 20 ea)
Synonym(s):
pipet
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.04
material
low-density polyethylene
sterility
sterile
packaging
pack of 25 × 500 ea (25 x packs 20 ea)
manufacturer/tradename
MTC™ Bio P4111-14
L
150 mm
size
5 mL
Looking for similar products? Visit Product Comparison Guide
General description
Transfer pipette, 5ml, large bulb, sterile, peel packs of 20, 500/cs
Features and Benefits
- Transparent, non-toxic and inert
- Precise, uniform drop size
- Shatter-proof and unbreakable
- Heat Sealable
Legal Information
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service