Z683051
Ace large evaporating flask
capacity 20 L, Overall H × O.D. 435 mm × 149.5 mm, X-large flange
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
glass
round bottom flask
single-neck
sterility
non-sterile
feature
cap: no
packaging
case of 1
manufacturer/tradename
Ace Glass 6702-44
Overall H × O.D.
435 mm × 149.5 mm
capacity
20 L
Looking for similar products? Visit Product Comparison Guide
General description
The Aldrich evaporating flasks are designed for Buchi® Rotavapor® systems.
Easy replacement, select the size and capacity you need. These large flasks are fabricated from blanks selected for balance and quality. Necks are carefully welded to prevent "rotational whip".
Easy order instructions:
Match flange size or match flask capacity with overall height and flange size.
Small - O.D. 90 mm x I.D. 67 mm x 18 mm thickness
Medium - O.D. 100 mm x I.D. 72 mm x 19 mm thickness
Large - O.D. 110 mm x I.D. 83 mm x 23 mm thickness
X-large - O.D. 149.5 mm x I.D. 118.8 mm x 21 mm thickness
Easy replacement, select the size and capacity you need. These large flasks are fabricated from blanks selected for balance and quality. Necks are carefully welded to prevent "rotational whip".
Easy order instructions:
Match flange size or match flask capacity with overall height and flange size.
Small - O.D. 90 mm x I.D. 67 mm x 18 mm thickness
Medium - O.D. 100 mm x I.D. 72 mm x 19 mm thickness
Large - O.D. 110 mm x I.D. 83 mm x 23 mm thickness
X-large - O.D. 149.5 mm x I.D. 118.8 mm x 21 mm thickness
Legal Information
Büchi is a registered trademark of Büchi Labortechnik AG
Rotavapor is a registered trademark of Büchi Labortechnik AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service