Z284130
Spinring® magnetic stirring bar
size 2 in. × 5/16 in.
Synonym(s):
Stir Bar, Stirbar, Stirring Bar
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
PTFE-coated
octagonal PTFE-coated
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F37140-0020
L
50.8 mm
diam.
8 (57.2mm ring O.D) mm
size
2 in. × 5/16 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Bars with a removable stabilizing ring to keep bar centered.
Legal Information
Spinring is a registered trademark of SP Scienceware, a division of SP
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service