CLS9944920X
Pyrex® disposable culture tubes, screw cap style, round-bottom
capacity 30.0 mL
Synonym(s):
culture tube, glass tubes, test tubes, Corning® 99449
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121706
NACRES:
NB.43
Recommended Products
material
borosilicate glass
round bottom tube
thread size
18-415
sterility
non-sterile
feature
cap: no
packaging
pack of 250
case of 500
manufacturer/tradename
Corning 99449-20X
O.D. × L
20 mm × 150 mm
capacity
30.0 mL
color
clear
suitability
suitable for (culture)
Looking for similar products? Visit Product Comparison Guide
General description
- Pyrex® disposable culture tubes are made of low-expansion borosilicate glass.
- Ideal for use in tissue culture and general bacteriological applications.
- Screw-cap tubes are supplied without caps.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service