CLS159619L
Pyrex® graduated solution bottle
capacity 19 L
Synonym(s):
glass bottle
About This Item
Recommended Products
material
borosilicate glass bottle
clear bottle
cylindrical bottle
wide-mouth bottle
sterility
non-sterile
feature
autoclavable
cap: no
graduations
packaging
case of 1 ea
pack of 1 ea
manufacturer/tradename
Corning 1596-19L
bottle neck diam.
~45 mm
capacity
19 L
diam. × H
292 mm × 485 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Pyrex® graduated solution bottles are best suited for sample storage and media preparation.
- With black enamel double scale (liters and gallons) graduations in 500 mL increments.
- Bottles can withstand both dry hot air and steam sterilization.
- Necks are tooled to increase mechanical strength and for uniform stopper fit.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service