Skip to Content
Merck
All Photos(1)

Key Documents

EP0030073878

Eppendorf® epT.I.P.S.® G Reloads, PCR clean

volume (50-1250 μL), L (76 mm), green, pack of 960 ea (10 trays × 96 tips)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02

material

green (Tray)

sterility

non-sterile

packaging

pack of 960 ea (10 trays × 96 tips)

manufacturer/tradename

Eppendorf® 0030073878

technique(s)

PCR: suitable

L

(76 mm)

maximum volume

1.25 mL

volume

(50-1250 μL)

color

green

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service