Skip to Content
Merck
All Photos(1)

Documents

CT01F1C50

Millipore

Polygard® CT Cartridge Filter

pore size 0.1 μm, cartridge nominal length 10 in. (25 cm), Code F (double open end w/flat gaskets)

Synonym(s):

Polygard® CT CLAR SER 50/PK

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

polypropylene

Quality Level

feature

hydrophilic

manufacturer/tradename

Polygard

cartridge nominal length

10 in. (25 cm)

pore size

0.1 μm nominal pore size
0.1 μm pore size

input

sample type liquid

cartridge code

Code F (double open end w/flat gaskets)

General description

Device Configuration: Cartridge

Legal Information

POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service