Skip to Content
Merck
All Photos(1)

Documents

Z742351

2MAG SATELLITE stirring bar for viscous solutions

diam. × L 32 mm × 140 mm

Synonym(s):

stirbar, syrup stirring bar

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

cylindrical cover (ZEDEX)

packaging

pack of 1 ea

manufacturer/tradename

2mag 44900

diam. × L

32 mm × 140 mm

diam.

227 mm

weight

0.4 kg

Looking for similar products? Visit Product Comparison Guide

General description

New developed, high-effective stirring bar, recommended for
magentic stirrers FABdrive, MAXdrive or maxMIX.

Features and Benefits

Extremely strong, abrasion-free and wear-free magnetic
stirring bar, bearing on a tripod-construction, ideal for
large mixing volumes, viscous media, stirring over wide
distances or for disadvantageous vessel bottoms, especially
for the use in stainless steel vessels and in the case of media
containing abrasive particles, e.g. sand or sediments.

No direct contact between stirring bar and reaction vessel,
therefore steady firm, wear-free, stirring bar sealed with
PTFE, tripod construction made of ZEDEX, chemical
resistance comparable to PTFE, FDA-certification,
wearing parts can be re-ordered separately.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service