Tygon tubing a polyolefin material. This product is not recommended for use with methylene chloride or dichloromethane. A more rigid polyethylene material would be best for handling this solvent.
Z685623
Tygon® formula 2375 laboratory tubing
I.D. × O.D. 4.0 mm × 5.6 mm, L 15 m (50 ft)
Synonym(s):
chemical resistant tubing, laboratory tubing, non-leaching tubing
About This Item
Recommended Products
packaging
pack of 50 feet
manufacturer/tradename
St. Gobain AJK00009
I.D. × O.D.
4.0 mm × 5.6 mm
L
15 m (50 ft)
wall thickness
0.79 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Resistant to MEK, acids, bases, ketones, and alcohols
- Plasticizer free
- No contamination from leaching
- Biocompatible
- No disposal concerns
- Releases only carbon dioxide and water upon incineration
- Sterilize by gas or radiation
Specifications
Tensile Strength: 1900 psi (13.1 MPa)
Ultimate Elongation: 850%
Tensile Stress @ 100% elongation: 425 psi (2.9 MPa)
Tensile Set (@ 75% of ultimate elongation): 300%
Tear Resistance: 240 lb-f/inch (42 kN/m)
Compression Set Constant Deflection: 100% @ 158°F (70°C) for 22 hours
Brittle Temperature: < -75°F (<-59°C)
Low Temp. Flexibility: -103°F (-75°C)
Specific Gravity: 0.9
Water Absorption: 0.04% 24 hrs at 73°F (23°C)
Maximum Recommended Operating Temperature: 130°F
Color: Clear
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
what's this tube made from? How is its tolerance in DCM? Can I use it with DCM?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service