Z226114
Spherisorb® CN HPLC Column
5 μm particle size, L × I.D. 25 cm × 4.6 mm
About This Item
Recommended Products
Agency
suitable for USP L10
Quality Level
product line
Spherisorb®
feature
endcapped: no
manufacturer/tradename
Spherisorb®
extent of labeling
3.1% Carbon loading
parameter
20-45 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
matrix
cyanopropyl
matrix active group
cyano phase
particle size
5 μm
pore size
80 Å
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
Looking for similar products? Visit Product Comparison Guide
guard cartridge
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service