Skip to Content
Merck
All Photos(1)

Documents

SU860121

Supelco

Crimp seals with PTFE/silicone septa

Ultra-clean, blue aluminum (with 5.5 mm center hole), diam. × thickness 11 mm × 1.3 mm, red PTFE/white silicone

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

blue aluminum (with 5.5 mm center hole)
red PTFE/white silicone

feature

Ultra-clean

hardness

45 (Durometer: shore A)

packaging

pkg of 1000 ea

availability

not available in USA

diam. × thickness

11 mm × 1.3 mm

compatibility

for use with 11 mm crimp top

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service