G005695
LC/MS Analysis of Drugs of Abuse on Ascentis® Express RP-Amide
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express RP Amide, 10 cm x 2.1 mm I.D., 2.7 μm particles (53913-U)
mobile phase: [A] 10 mM ammonium formate in water; [B] 10mM ammonium formate in acetonitrile; (75:25, A:B)
flow rate: 0.2 mL/min
column temp.: 35 °C
detector: ESI(+)
injection: 2 μL
sample: 500 ng/mL in water
suitability
application for HPLC
application(s)
forensics and toxicology
Analysis Note
Legal Information
analytical column
mobile phase component
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service