G005628
LC/MS Analysis of Vaccinium Anthocyanidins on Ascentis® Express C18 at Elevated Temperature and Flow
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express C18, 10 cm x 2.1 mm I.D., 2.7 μm particles (53823-U)
mobile phase: [A] 0.1% formic acid in water; [B] 0.1% formic acid in 75:25 (v/v) acetonitrile:water; (78:22, A:B)
flow rate: 0.6 mL/min
pressure: 5440 psi (375 bar)
column temp.: 35 °C
detector: ESI(+), TOF
injection: 1 μL
sample: 20 μg/mL in 0.1% formic acid
suitability
application for HPLC
application(s)
vitamins, nutraceuticals, and natural products
Analysis Note
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service