G004432
HPLC Analysis of Statins in Rat Plasma on Ascentis® Express C18 after SPE using Supel™-Select HLB
application for SPE, application for LC-MS
About This Item
technique(s)
LC/MS: suitable
solid phase extraction (SPE): suitable
test parameters
sample preparation: SPE (Solid Phase Extraction)
sample/matrix: rat plasma spiked with provastin and atorvastin at 5 and 100 ng/mL
SPE tube/cartridge: Supel-Select HLB SPE, 30 mg/1 mL (54181-U)
condition: 0.5 mL methanol:acetonitrile (1:1, v/v); 0.5 mL DI water
sample addition: 0.5 mL
washing: 0.5 mL 5% methanol
elution: 0.5 mL methanol:acetonitrile (1:1, v/v)
column: Ascentis Express C18, 5 cm x 2.1 mm, 2.7 μm particles (53822-U)
eluate post-treatment: evaporate to dryness with nitrogen at 37 °C, reconstitute in 0.5 mL DI water
mobile phase: 0.1% acetic acid diluted in 60% methanol
flow rate: 0.2 mL/min
column temp.: 35 °C
detector: ABI 3200 QT; ESI(+), MRM (423.3/321.3, 423.3/101.0, 557.3/397.2 and 557.3/453.4)
injection: 5 μL
suitability
application for LC-MS
application for SPE
application(s)
clinical
Legal Information
SPE tube or plate
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service