Skip to Content
Merck
All Photos(1)

Documents

95-0065

GC Analysis of Amines in Water on SPB®-1 SULFUR after SPME using 65 μm PDMS/DVB Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: amines at 5 ppm in water, 27% NaCl, pH 9.5
SPME fiber: 65 μm polydimethylsiloxane/divinylbenzene (57310)
extraction: 20 min, fiber immersed in water, rapid stirring
desorption process: 270 °C for 5 min
column: SPB®-1 SULFUR, 30 m × 0.32 mm I.D., 4.0 μm (24158)
oven: 50 °C (2 min), 10 °C/min to 150 °C
inj. temp.: 270 °C
detector: MSD, SIM at 0.6 sec/scan
carrier gas: helium, 25 cm/sec (set @ 50 °C)
liner: 0.75 mm I.D., SPME

suitability

application for SPME

application(s)

chemicals and industrial polymers

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Triethylamine
    Methylamine
    Diethylamine
    Dimethylamine

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service