Skip to Content
Merck
All Photos(1)

Key Documents

Safety Information

52635-U

Supelco

Discovery® DSC-NH2 SPE Tube

bed wt. 50 mg, volume 1 mL, pk of 108

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21

material

PE frit (20 μm)
polypropylene

feature

endcapped

composition

bed wt., 50 mg

packaging

pk of 108

technique(s)

solid phase extraction (SPE): suitable

surface area

480 m2/g

volume

1 mL

matrix

silica gel base material (irregularly shaped, acid washed)

matrix active group

amino phase

particle size

50 μm

pore size

70 Å pore size

pKa 

9.8

capacity

~0.43 meq/g capacity

application(s)

food and beverages

separation technique

ion exchange
normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Normal phase or Anion-exchange
Sample Matrix Compatibility: Organic or aqueous solutions

  • Polymerically bonded, aminopropyl phase that is very polar in nature (hydrogen bonding) allowing for both normal phase and ion exchange applications
  • A weak anion exchanger with a pKa of 9.8. At pH 7.8 or below, the functional groups are positively charged
  • Ion exchange capacity is ∼ 0.43 meq/g.
  • Allows the rapid release of very strong anions such as sulfonic acids that may be retained irreversibly by strong anion exchangers
  • Can be used in some reversed-phase applications (due to ethyl spacer); however, it is predominately used as an ion-exchange or normal phase sorbent due to its polar nature

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

>464.0 °F

Flash Point(C)

> 240 °C


Regulatory Listings

Regulatory Listings are mainly provided for chemical products. Only limited information can be provided here for non-chemical products. No entry means none of the components are listed. It is the user’s obligation to ensure the safe and legal use of the product.

JAN Code

52635-U:


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Heather M Nonhebel et al.
Functional plant biology : FPB, 47(8), 716-726 (2020-05-23)
Current understanding of the role of plant hormones during cereal grain filling is confounded by contradictory reports on hormone production that is based on poor methodology. We report here on the accurate measurement of indole-3-acetic acid (IAA) and abscisic acid

Protocols

Normal-phase SPE separates analytes based on polar interaction with sorbents in diverse sample matrices.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service