27068-U
Vials, 2 mL crimp top, clear glass, 12 x 32 mm
clear glass vial, vial type, standard opening, pkg of 100 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
Recommended Products
material
clear glass vial
feature
closure type crimp top vial
vial type standard opening
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 4.6 mm
volume
2 mL
fitting
thread for 11 mm
Looking for similar products? Visit Product Comparison Guide
General description
Crimp top vials, which require an 11mm seal, are available in a variety of styles. These vials have a solid glass finish and are available with a 4.6 or 6.0mm ID opening. The larger opening increases the target area for needle penetration. The crimp seals for these vials are available in a variety of colors.
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service