Skip to Content
Merck
All Photos(1)

Key Documents

Safety Information

24439

SGE Needles for RN syringes

volume 10 μL, needle size 23 ga, needle L × O.D. 42 mm × 0.63 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel needle (point style 1)

needle size

23 ga

description

10R-HP-0.63

packaging

pkg of 2 ea

manufacturer/tradename

SGE 037717

needle L × O.D.

42 mm × 0.63 mm

volume

10 μL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service