This column was tested for the suitable with GS not MS. The suitability with MS will have to be validated by the end-user.
24304INT
beta-DEX™ 120 Intuvo Capillary GC Column
L × I.D. 30 m × 0.25 mm, df 0.25 μm, for use with Agilent Intuvo GC
Synonym(s):
β-DEX™ 120
About This Item
material
fused silica
description
GC capillary column
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
non-bonded; 20% permethylated β-cyclodextrin in SPB-35 poly(35% phenyl/65% dimethylsiloxane) phase
column type
capillary chiral
compatibility
for use with Agilent Intuvo GC
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
General description
Chem/Phys Resistance
- 30 °C to 230 °C
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is it a MS compatible column ? Thanks a lot for your support.
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service