21272-U
GC Stationary Phase
phase UCW 98, bottle of 50 g
About This Item
Agency
meets requirements for USP G9
packaging
bottle of 50 g
parameter
0-300 °C temp. range
technique(s)
gas chromatography (GC): suitable
matrix active group
UCW 98 phase
solubility
chloroform, toluene: soluble
column type
packed GC
General description
Storage Class Code
10 - Combustible liquids
WGK
WGK 2
Flash Point(F)
609.8 °F - closed cup
Flash Point(C)
321 °C - closed cup
Regulatory Listings
Regulatory Listings are mainly provided for chemical products. Only limited information can be provided here for non-chemical products. No entry means none of the components are listed. It is the user’s obligation to ensure the safe and legal use of the product.
JAN Code
21272-U:
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service