Skip to Content
Merck
All Photos(2)

Documents

Z600024

Hellma® absorption cuvettes, semi Micro

Special Optical Glass, spectral range 360-2,500 nm, pathlength 10 mm, chamber volume 1,400 μL

Synonym(s):

Precision Optical Cuvettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

material

optical glass

description

2 polished windows

manufacturer/tradename

Hellma 6040-OG

parameter

360-2,500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

45 mm × 12.5 mm × 12.5 mm

chamber volume

1,400 μL

pathlength

10 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

without lid

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service