Skip to Content
Merck
All Photos(1)

Key Documents

V7634

Sigma-Aldrich

Nunc® CryoTubes®

cryogenic vial, 1.8 mL, internal thread, round bottom, capacity 1.8 mL, Internal thread, round bottom

Synonym(s):

cryogenic tubes, cryogenic vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103000

material

colorless tube
polypropylene
polypropylene tube
round bottom

sterility

sterile (with writing area)
sterile; irradiated

feature

RNase and DNase free
Internal thread
internal thread; screw cap

packaging

pack of 500 ea

manufacturer/tradename

Nunc 363401

parameter

-150 °C min. temp.

technique(s)

cryopreservation: suitable

L

48 mm × 12.5 mm

capacity

1.8 mL

tube diam.

12.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Intended for cryogenic transportation and storage of biological material
  • Conform to the IATA requirements for the transport of diagnostic specimens
  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • Low cellular adhesion and low protein binding
  • Tubes certified DNase- and RNase-free for genomic applications
  • Sterile (SAL 10-6) for the highest sterility assurance available
  • Internally-threaded tubes suitable for storage down to the vapor phase of liquid nitrogen
  • Externally threaded tubes suitable for storage from general cold storage refrigeration (+4 °C) down to the vapor phase of liquid nitrogen
  • For extreme storage conditions like liquid phase of nitrogen CryoFlex Tubing must be used.

Legal Information

CryoFlex is a trademark of Thermo Fisher Scientific or its subsidiaries
CryoTube is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service