Skip to Content
Merck
All Photos(2)

Documents

IST111078SS

ClearASeal Perf heat sealable film

LabSheet, W × L 78 mm × 125 mm, sterile, pack of 100 sheets

Synonym(s):

gas permeable seal, plate sealing film, sample incubation seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

sterile

packaging

pack of 100 sheets

manufacturer/tradename

IST Scientific IST-111-078SS

technique(s)

PCR: suitable

W × L

78 mm × 125 mm

Looking for similar products? Visit Product Comparison Guide

General description

Optically clear, gas permeable heat seal film, with 3 mm perforated slits for gas transfer. These slits render the seal gas permeable, whilst retaining evaporation to a minimum, compared to the use of lids.

Application

  • Cell and Tissue culture
  • Insect and seed storage as it enables gas exchange, whilst providing an inert surface with no adhesive to interfere with the well contents
  • Short term incubation

Features and Benefits

  • Seals polypropylene, polyethylene, polystyrene and cyclic olefin copolymer (COC) plates
  • Seal integrity range: -80 °C to 110 °C

Legal Information

ClearASeal Peel is a trademark of IST Scientific
LabSheet is a trademark of IST Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service