EPM1344-0024
Eppendorf® New Brunswick™ I24/I24R Incubator Shaker
I24R, refrigerated, orbit diameter 1 in., AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
Recommended Products
feature
CSA and CE compliant
I24R
orbit diameter 1 in.
refrigerated
manufacturer/tradename
Eppendorf® M1344-0024 (US)
parameter
-15-60 °C temp. range
25-500 rpm (speed range)
W × D × H
56 cm × 76.2 cm × 61 cm
platform size
46 cm × 46 cm
weight
60 kg
Looking for similar products? Visit Product Comparison Guide
General description
benchtop incubator with built-in shaker
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service