Select a Size
¥173,200
Select a Size
About This Item
¥173,200
Recommended Products
manufacturer/tradename
Eppendorf® 6135010004
Related Categories
General description
Easy and direct connection via USB
Compact and light-weight (approx. 0.5 kg)
Easy paper operation
Max. printing speed: 90 mm/sec.
Number of dots/line: 832
Resolution (dots/mm): 8
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service