Skip to Content
Merck
All Photos(1)

Documents

Z803510

Hellma® cylindrical absorption cuvettes

High Performance Quartz Glass, spectral range 200-2,500 nm, pathlength 50 mm, chamber volume 14,000 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

material

Suprasil® quartz

description

with 2 polished windows

manufacturer/tradename

Hellma 120-QS

parameter

200-2,500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

D

52.5 mm

chamber volume

14,000 μL

pathlength

50 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

with 2 PTFE stoppers

Packaging

Sold as packages containing a single cell (1EA = 1 cell)

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service