80380065-0010
Dyed Functionalized Microspheres
K1-030 BLUE W-1G, polystyrene, carboxylic acid functionalized, 0.270-0.330 μm diameter, blue, vial of 1 g
About This Item
Recommended Products
material
polyethylene bottle
polystyrene
packaging
vial of 1 g
manufacturer/tradename
Estapor®
concentration
10% solids
color
blue
diameter
0.270-0.330 μm
capacity
200-500 μeq/g surface charge density
functional group
carboxylic acid
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
Storage Class Code
12 - Non Combustible Liquids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Regulatory Listings
Regulatory Listings are mainly provided for chemical products. Only limited information can be provided here for non-chemical products. No entry means none of the components are listed. It is the user’s obligation to ensure the safe and legal use of the product.
ISHL Indicated Name
Substances Subject to be Indicated Names
ISHL Notified Names
Substances Subject to be Notified Names
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service