Skip to Content
Merck
All Photos(1)

Documents

Safety Information

62096

Supelco

Lewatit® MonoPlus M 500 chloride form

Cl--form, strongly basic

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12000000
NACRES:
SB.52

Quality Level

form

beads

technique(s)

LPLC: suitable

loss

45-60% loss on drying, 110 °C

matrix

styrene-divinylbenzene (gel)

matrix active group

quaternary amine

particle size

575 μm std dev ±50

capacity

1.0 meq/mL

separation technique

anion exchange

Looking for similar products? Visit Product Comparison Guide

General description

Provides the filter bed with special properties: high exchange rate, very high utilization of the total capacity, low amount of washing water needed, almost linear skin-friction gradient for the entire height of bed, very good separation of the components in the mixed-bed filter.; anion exchange resin of gel type; spherical particles of the same diameter (monodispers)

Application

Strongly basic anion exchange resin for use in single and mixed bed operations, with good regeneration efficiency. Monodispersed particle size range provides excellent filter bed flow for high utilization and good separation.

Legal Information

Lewatit is a registered trademark of Lanxess Deutschland GmbH

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Regulatory Listings

Regulatory Listings are mainly provided for chemical products. Only limited information can be provided here for non-chemical products. No entry means none of the components are listed. It is the user’s obligation to ensure the safe and legal use of the product.

JAN Code

62096-VAR-F:
62096-BULK-F:
62096-1KG-F:
62096-250G-F:


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service