Skip to Content
Merck
All Photos(1)

Documents

SLGVS25US

Millipore

Dualex Ultra Transducer Protector (Sterile)

pore size 0.22 μm, diam. 25 mm, PVDF membrane, hydrophobic, male Luer-Lok® outlet, medical device

Synonym(s):

disposable syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22

material

PVC housing
PVDF membrane

Quality Level

sterility

sterile; ethylene oxide treated

product line

Millex®

feature

CE compliant
hydrophobic
FDA registered
medical device

manufacturer/tradename

Millex®

parameter

1.7 bar max. inlet pressure (25 psi)
45 °C max. temp.

diam.

25 mm

filtration area

4 cm2

housing diam.

29 mm

inlet to outlet H

23 mm

matrix

Durapel

pore size

0.22 μm pore size

fitting

female Luer-Lok® inlet
male Luer-Lok® outlet

shipped in

ambient

General description

The Dualex-Ultra Transducer Protector (Sterile) is a medical device intended for use as in-line protective devices for pressure monitors in hemodialysis systems.

Application

Transducer protectors are used as in-line protective devices for pressure monitors in hemodialysis systems.

Features and Benefits

  • Protect patients from bacteriological and particulate cross-contamination
  • Prevents blood and dialyzing fluids from damaging sensitive transducer monitoring devices
  • Equipped with Luer-Lok® connectors, ideal for use in high-flux hemodialysis systems.
  • Membrane is sealed to the top (female luer) for use in hemodialysis applications
  • CE marked and FDA registered

Other Notes

Devices are intended for medical and/or laboratory professional use only.

Legal Information

DURAPEL is a trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service