3710-OP
Dextran Sulfate Sodium
OmniPur® Grade, Used to accelerate the rate of annealing, Molecular biology grade
Synonym(s):
OmniPur® Dextran Sulfate Sodium
About This Item
Recommended Products
Quality Level
form
crystalline powder
manufacturer/tradename
Calbiochem®
storage condition
OK to freeze
color
off-white
shipped in
ambient
storage temp.
10-30°C
General description
Specifications:
Chloride (Cl): ≤0.01%
DNase: None detected
Free sulfate: ≤0.5%
Heavy metals (as Pb): ≤0.005%
Iron (Fe): ≤0.001%
Loss on drying: ≤10.0%
pH (1%, water) at 25°C: 6.4-8.0
Phosphate (PO4): ≤1.0%
Protease: None detected
RNase: None detected
Sulfur content: 16-18%
Intended for laboratory and manufacturing use only. Not for drug, food, or household use.
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 2
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Regulatory Listings
Regulatory Listings are mainly provided for chemical products. Only limited information can be provided here for non-chemical products. No entry means none of the components are listed. It is the user’s obligation to ensure the safe and legal use of the product.
JAN Code
3710-50GM:
3712-1KG:
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service