Skip to Content
Merck
All Photos(1)

Key Documents

Z742344

2MAG steriMIXdrive, Steam, pressure and vacuum resistant stirrer for viscous material

use with steriMIXcontrol unit

Synonym(s):

induction plate, induction stirrer, laboratory stirrers, magnetic stir plates, magnetic stirrers, stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72
Product Z742344 is not currently sold in your country. Contact Technical Service

AC/DC input

24 V

material

stainless steel (PPSU, hermetically closed)
stainless steel plate

feature

positions 1

packaging

pack of 1 ea

manufacturer/tradename

2mag 40700

parameter

-10-150 °C temp. limit (at 100% humidity)
100-1200 rpm speed

W × D × H

140 mm × 140 mm × 32 mm

plate size × W × L

× 140 mm × 140 mm

stirrer volume

1-40 L , per stirring position

weight

9.0 kg

General description

Ultra flat, compact and strong magnetic stirrer, up to 40 litres
stirring volume, also suitable for highly viscous media.

Very strong magnetic coupling by SmCo-magnets, therefore
predestined for magnetic power transmission over wide distances or for thick vessel bottoms. Maintenance-free 2mag-motor-drive with large speed range from 100 up to 1,200 rpm.

Fully encapsulated, pressure- and vacuum resistant stainless steel housing, IP68, temperature resistant up to +150 C, extremely robust construction and performance, easy to clean and firm.

Other Notes

Please order control unit Z742363 separately!

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service