Skip to Content
Merck
All Photos(1)

Key Documents

Z741818

Extech Hygro-Thermometer, Datalogger

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42182209
NACRES:
NB.61

feature

CE compliant
battery included
WEEE compliant

packaging

pkg of 1 ea

manufacturer/tradename

Extech Instruments SDL500

humidity measuring range

5-95%

temperature measuring range

0-50 °C

size

7.2 in. (182 mm) × 2.9 in. (73 mm) × 1.9 in. (74.5 mm)

weight

23.1 oz (655 g)

battery power

6 AA

Features and Benefits

  • Relative Humidity, Temperature, Dew Point, and Wet Bulb measurement
  • Datalogger date/time stamps and stores readings on an SD card in Excel format for easy transfer to a PC
  • Adjustable data sampling rate: 1 to 3600 seconds
  • Stores 99 readings manually and 20M readings via 2G SD card
  • Type K/J Thermocouple input for high temperature measurements
  • Large backlit dual LCD display
  • Record/Recall MIN, MAX readings
  • Data Hold plus Auto power off with disable function
  • Built-in PC interface
  • Complete with 6 x AA batteries, SD card, carrying case and Humidity/Temperature probe

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service