Skip to Content
Merck
All Photos(1)

Key Documents

Z404934

IKA® HBR 4 heating baths

HBR 4 digital heating bath with magnetic stirring, 230 V, 1/cs

Synonym(s):

heating baths, water baths

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
Product Z404934 is not currently sold in your country. Contact Technical Service

AC/DC input

230 V AC

feature

CE compliant

packaging

case of 1
pack of 1

manufacturer/tradename

IKA 2602300

parameter

150-800 rpm speed
20-200 °C temperature

bath W × H × D

340 mm × 250 mm × 340 mm, outer dimensions

bath capacity

4 L

bath opening I.D.

200 mm

weight

4.4 kg

output

1000 watts

Looking for similar products? Visit Product Comparison Guide

General description

IKA® HBR 4 Heating Baths

  • Cylindrical design with two transport handles for secure carrying
  • May be used as oil or water baths
  • Digital models display the "target", "set", and selected "safety" temperatures
The HBR 4 digital heating bath is characterized by the following features:

HBR 4 Digital features:
  • Cylindrical bath shape
  • High-grade recyclable materials
  • The heating elements are situated underneath the bath vessel
  • Either low viscosity oil or water can be used as the heat transfer fluid
  • Useful volume of 4 liters
  • Heat output 1,000 W
  • Adjustable safety temperature limiter acc. to DIN 12876
  • The safety elements are checked when the unit is switched on
  • Double jacket and carrying handles provide protection against burns
  • Digital display presents rated, actual and safety temperature as well as speed
  • Fuzzy logic control
  • Integrated magnetic stirring drive to circulate the tempering fluid, which contributes to improved heat distribution

HBR 4 Digital technical data:

  • Heat output: 1000 W
  • Heating temperature range: room temp. - 200°C
  • Heat control: stepless
  • Controller oscillation (3 l water/90°C): 1 ±K
  • Controller oscillation (3l Silicone oil/50 mPas/150°C): 2 ±K
  • Speed display: LCD
  • Speed control: stepless
  • Speed range: 150-800 rpm
  • Motor rating input: 5 W
  • Motor rating output: 1 W
  • Bath volume max.: 4 L
  • Filling point min.: 20 mm
  • Material in contact with medium: stainless steel 1.4301
  • Adjustable safety circuit min.: 50°C
  • Adjustable safety circuit max.: 210°C
  • Safety class: DIN 12877II
  • Outer diameter: 250 mm
  • Inner diameter: 200 mm
  • Outer height: 250 mm
  • Inner height: 160 mm
  • Dimensions (W x H x D): 340 x 250 x 340 mm
  • Weight: 4.4 kg
  • Permissible ambient temperature max.: 40°C
  • Permissible relative moisture: 80%
  • Protection class according to DIN EN 60529: IP 21
  • Voltage: 230/115/100 V
  • Frequency: 50/60 Hz
  • Power input: 1020 W

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service