Skip to Content
Merck
All Photos(1)

Documents

WHA1823007

Whatman® glass microfiber grade GF/D prefilter discs 2.7 μm pore size

white, binder free, 0.67 mm thick, 100 ea, 7 mm diam

Synonym(s):

Z752967

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® glass microfiber filters, Grade GF/D, circles, diam. 7 mm

material

borosilicate glass
circles

packaging

pk of 100

manufacturer/tradename

Whatman 1823-007
Whatman Article No. 28418404 (US reference)

diam.

7 mm

thickness

0.67 mm

pore size

2.7 μm

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s Whatman Grade GF/D fine membrane filters are thick and offer good loading capacity. GF/D can also function as a prefilter when used with GF/B, and it comes in many sizes to fit most filter holders.

Fine membrane prefilter benefits

Whatman Grade GF/D from Cytiva′s business is a membrane prefilter that provides protection for membranes with fine retention. The filter can be used with Whatman Grade GF/B filters to provide efficient membrane protection, especially during liquid scintillation counting.

Features and Benefits

  • Thick filter media for increased loading capacity
  • Nominal particle retention of 2.7 µm
  • Can be used as a fine membrane prefilter

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service