Skip to Content
Merck
All Photos(1)

Key Documents

WHA10463412

Whatman® UNIFLO® 25 syringe filters

PTFE membrane, pore size 0.2 μm, pkg of 500

Synonym(s):

Whatman syringe filter, Z761354, filtration, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

PTFE membrane
polypropylene housing (housing)
polypropylene housing

sterility

non-sterile

packaging

pkg of 500

manufacturer/tradename

Whatman 10463412
Whatman Article No. 28415819 (US reference)

diam.

25 mm

pore size

0.2 μm

fitting

female inlet fitting for Luer Lock
male outlet fitting for Slip Luer

suitability

suitable for (volumes of 100mL or less; filter provides easy separation of solutions)

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • 13 or 25 mm diameters
  • 0.2 μm, 0.22 μm or 0.45 μm pore sizes
  • Sterile or non-sterile options
  • Individual printing on the filter for easy identification
  • Bench top space saving packaging

Legal Information

UNIFLO is a registered trademark of Whatman International Ltd.
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service