Skip to Content
Merck
All Photos(1)

Documents

SLW1470/10D

Pyrex® Crystallizing dish, flat bottom

500 mL

Synonym(s):

Pyrex, SciLabware 1470/10D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

material

borosilicate glass
flat bottom

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1470/10D

diam. × H

115 mm × 65 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to DIN 12337
  • Manufactured from Pyrex borosilicate glass
  • Suitable for use up to 400°C
  • Chemically and thermally resistant

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service