Skip to Content
Merck
All Photos(1)

Documents

SLW1025/10SC

Pyrex® Beakers, jacketed with PTFE screwthread

250 mL

Synonym(s):

Pyrex, SciLabware 1025/10SC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

manufacturer/tradename

1025/10SC
SciLabware

H

130 mm , internal

I.D.

52 mm

O.D.

70 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Useful for maintaining samples at a constant temperature
  • With integral jacket through which a temperature controlling medium can be circulated
  • Manufactured from heat resistant Pyrex® borosilicate glass
  • With PTFE screwthread connectors for simple and safe connection of 9mm bore tubing

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service