Skip to Content
Merck
All Photos(1)

Documents

MT30089747

Mettler-Toledo Economic & Easy pH electrode

BNC connection, ceramic membrane, glass shaft

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115600
NACRES:
NB.79

material

ceramic membrane
glass shaft

description

fill solution: Gel

manufacturer/tradename

Mettler-Toledo 30089747

temperature measuring range

0-80 °C

L × diam.

90 mm × 4.3 mm

pH range

0-14

Looking for similar products? Visit Product Comparison Guide

General description

Low maintenance pH electrode LE422 for vials or test tubes.
The LightEdition (LE) sensors are tailor-made for high price/performance ratio. The offering includes sensors for all common applications and focuses on low maintenance and easy handling.

It is the perfect match with the Five and Education Line meters.
Supplied with 1.0 m cable.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service