Skip to Content
Merck
All Photos(1)

Documents

GF02453879

Nickel/Iron

rod, Ni80%/Fe 20%, 10.0 mm diameter, length 200 mm, temper as drawn

Synonym(s):

NI297930

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11101712
NACRES:
NA.23

form

rod

manufacturer/tradename

Goodfellow 024-538-79

L

200 mm

diameter

10.0 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service