Skip to Content
Merck
All Photos(1)

Key Documents

DWKW985910

WHEATON® CryoELITE® cryovial with Loctagon Vial Skirt and label patch

round bottom polypropylene, capacity (1.2 mL), internal thread, sterile; γ-irradiated

Synonym(s):

W985910

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
¥48,300

¥48,300


Estimated to ship onApril 25, 2025



Select a Size

Change View
500 EA
¥48,300

About This Item

UNSPSC Code:
41121704

¥48,300


Estimated to ship onApril 25, 2025


material

round bottom polypropylene
round bottom
transparent polypropylene tube

sterility

sterile; γ-irradiated

feature

RNase and DNase free
endotoxin free

packaging

case of 500 ea

manufacturer/tradename

WHEATON® W985910

parameter

-156 °C min. temp.

technique(s)

cryopreservation: suitable

capacity

(1.2 mL)

tube diam.

(12 mm)

Looking for similar products? Visit Product Comparison Guide

General description

CryoELITE cryogenic vial with unique manufacturing design creating more cap to vial surface contact for an absolute seal. This results in exceptional cap seal performance exceeding DOT standards by an average of 35%, making the CryoELITE vial ideal for the transport of clinical samples. Caps and vials are made from low binding cryogenic, virgin polypropylene.

  • Exacting round bottom cryogenic vial allows for up to 17,000 MAX RCF (xG)
  • Unrivaled cap seal exceeds DOT and IATA regulations ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
  • Made from low binding, cryogenic grade virgin polyproplene
  • Lot certified RNase/DNase and Endotoxin Free providing assurance of product integrity
  • Internal threaded screw cap can be easily removed with one hand
  • Sterile
  • Writing Patch

Features and Benefits

• Unrivaled cap seal exceeds DOT and IATA regulations ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling• Made from low binding, cryogenic grade virgin polypropylene• Lot certified RNase/DNase and Endotoxin Free providing assurance of product integrity• Free standing vials feature a conical well design, which allows for precise sample retrieval from both automated and manual systems• Loctagon Vial Skirt provides stability in freestanding position and locks into CryoELITE Benchmate Rack (985810) in order to provide easy open and close with one hand• Exacting round bottom allows for up to 17,000 MAX RCF (xG)• Supplied with caps attached

Legal Information

CryoELITE is a registered trademark of DWK LIFE SCIENCES LLC
Loctagon is a trademark of DWK LIFE SCIENCES LLC
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service