Z653519
Pyrex® glass test tubes without rim, medium wall
O.D. × L 16 mm × 100 mm, wall thickness 1.2 mm
Synonym(s):
1622/09M
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121700
NACRES:
NB.11
material
borosilicate glass tube
colorless tube
straight neck
sterility
non-sterile
feature
graduations: no
Push fit
packaging
pack of 100
manufacturer/tradename
SciLabware 1622/09M
availability
available only in EU
O.D. × L
16 mm × 100 mm
tube diam.
16 mm
wall thickness
1.2 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Rimless for greater convenience in plugging and rack storage
- Ideal for culture work
- Fully autoclavable
- High resistance to attack by water
- Reduces leaching of contaminants which can cause pH changes
- Manufactured from heat resistant Pyrex borosilicate glass allowing use at high temperatures
- Conforms to ISO 4142
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service