Skip to Content
Merck
All Photos(1)

Key Documents

Z376418

Sigma-Aldrich

Agilent Technologies/Stratagene PCR microtubes

capacity 0.2 mL , with attached caps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121702
NACRES:
NB.22

material

colorless cap
colorless tube
conical bottom
flat cap
polypropylene
polypropylene cap
polypropylene tube

description

Autoclavable

sterility

non-sterile

feature

RNase and DNase free
graduations: no

packaging

pkg of 1,000 tubes

manufacturer/tradename

Agilent 410091

technique(s)

PCR: suitable

capacity

0.2 mL , with attached caps

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Thin-walled, specifically designed to fit the RoboCycler96. Tested to ensure ideal contact with the thermal block; no mineral oil needed. Certified DNase- and RNase-free. All tolerate organic solvent reactions and temperatures from −4 to 121 °C.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service