Z231991
Duran® beakers
capacity 600 mL, Tall form
Synonym(s):
211164804
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
borosilicate glass 3.3
feature
graduations
manufacturer/tradename
DURAN®
Schott
availability
not available in USA and Canada
H × O.D.
150 mm × 80 mm
capacity
600 mL
Looking for similar products? Visit Product Comparison Guide
General description
With spout. Meets ISO 3819 and DIN 12331 standards.
Other Notes
Browse all glass beakers
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service