Skip to Content
Merck
All Photos(1)

Key Documents

KN8971300007

Kontes® NMR tubes 5 mm diam., thrift N-51A glass

frequency 300 MHz, L × camber × camber 7 in. × 25 μm × 38 μm

Synonym(s):

897130-0007

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

borosilicate glass tube
colorless tube

feature

neck thread push fit

manufacturer/tradename

Kimble® 897130-0007

parameter

300 MHz frequency

L × camber × camber

7 in. × 25 μm × 38 μm

tube diam.

5 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

5 mm thrift tubes are manufactured from N-51A borosilicate glass. Wall thickness for these tubes is 0.38 mm.

Caps are attached. All tubes supplied in packs of 5.

Features and Benefits

  • Manufactured from borosilicate glass 5.1
  • Attached polyethylene caps
  • OD 5 mm
  • Wall thickness 38 mm (0.01475 in.)

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kontes is a registered trademark of Kimble Kontes Asset Mgmt. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service