BR128762
BRAND® wide-mouth bottles, PFA
capacity 1000 mL
Synonym(s):
Bottles, PFA, Plastics
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.17
Recommended Products
material
PFA cap
round translucent PFA bottle
Joint
Joints threaded neck (S40)
feature
with cap
packaging
pack of 1 ea
manufacturer/tradename
BRAND 128762
bottle diam. × H
96 mm × 217 mm
capacity
1000 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Bottles are designed for long-term storage of solvents and standards (trace analytics). PFA screw cap with a molded sealing ring for a positive seal. Autoclavable, easy to clean, withstands temperatures from -200 °C to 260 °C.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service