BAF187450045
SP Bel-Art® Rack Frame for Switch-Grid Test Tube Rack
plastic
Synonym(s):
test tube holder, tube holder
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
material
plastic
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18745-0045
platform H
2.625 in. (67 mm)
width × H × L
4.375 in. (111 mm) × 2.625 in. (67 mm) × 12.5 in. (318 mm)
Related Categories
General description
This innovative, split-frame Switch-Grid® rack holds up to two different size tubes in the same rack and allows users to quickly switch grids to hold other sizes as needed. Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased separately.
Features and Benefits
- 10mm to 30mm diameter test tubes fit in 5 colored coded grid inserts
- Three tier rack holds tubes securely in place
- Rubber feet keep racks from sliding on benchtop; provide secure stacking while in storage
- Chemical resistant polyoxymethylene plastic rack frame and grids can be cleaned with mild detergent, ethanol or isopropyl alcohol; autoclaved at 121°C (250°F)
- More compact and less expensive than purchasing multiple racks
- Rack frame overall dimensions: 31.8L x 11.1W x 6.7cmH (12½ x 4⅜ x 2⅝")
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Switch-Grid is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service