Skip to Content
Merck
All Photos(1)

Key Documents

HAM238000

Hamilton® Liq-Glass lab pH electrode

glass, S7 connector

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

material

ceramic diaphragm
cylindrical HF glass membrane
glass

feature

autoclavable: no
electrode 3 M KCl electrolyte
S7 connector

parameter

-10-100 °C temp. range

diam.

12 mm

immersion depth

15 mm

pH

0-14

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service